Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated
- Mfr # KS88001151
- Zoro # G815410565
product price:Â
$
856.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001151
- Zoro #
- G815410565
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid gas safety valve intended for use as a shut-off valve in gas and air systems. It compliant with EN 161 standards, rated for a maximum operating pressure of 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65 enclosure rating. It is certified by EU, FM, and CSA authorities and is certified up to SIL 3 (Safety Integrity Level) and PL e (Performance Level).
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available with optional position indicator, visual indicator, bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.