Solenoid Valve for Gas, Class A, 500 mbar, IP65, VAS240F/LWSL

  • Mfr # KS88031295
  • Zoro # G915419741
product price: 
$
2,043.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031295
Zoro #
G915419741
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240F/LWSL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards and is normally closed when not energized. This model is rated for a maximum operating pressure of 500 mbar, features a pilot lamp and flow adjustment, and has an ingress protection rating of IP65. The unit is certified according to applicable EU, FM, and CSA requirements, and it is suitable for integration into systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews