Solenoid Valve for Gas, Class A, Auto Shut-Off, IP65
- Mfr # KS88008948
- Zoro # G315410485
product price:Â
$
1,371.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008948
- Zoro #
- G315410485
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve rated for automatic shut-off of gas and air per EN 161 standards. The valve is configured to be closed when not energized and features a pilot lamp and flow adjustment. It has an IP65 ingress protection rating, supports a maximum operating pressure of 500 mbar, and is certified under applicable EU, FM, and CSA standards. The valve is suitable for installation in systems requiring up to SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.