Shop ZORO SELECT
See all product information
Create Account
CarbonSteel, EccentricReducer, 31/2"x21/2"
- Mfr # 092-032-022
- Zoro # G7965824
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
3-1/2" x 2-1/2"
Pipe Size - Pipe Fitting
3-1/2" x 2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 092-032-022
- Zoro #
- G7965824
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Eccentric Reducer
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Schedule/Class
- Class STD
- Fitting Connection Type
- Buttweld
- Standards
- ASME B16.9, ASTM A234 WPB
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 2041 psi
- Fitting Schedule/Class
- Class STD
- Basic Pipe Fitting Shape
- Reducer
- Specific Pipe Fitting Shape
- Eccentric Reducer
- Temp. Range
- -20 Degrees to 650 Degrees F
- Compliance
- A234 WPB
- Fitting Side A Type
- Butt Weld
- Class
- Class STD
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 3-1/2" x 2-1/2"
- Pipe Size - Pipe Fitting
- 3-1/2" x 2-1/2"
- Pipe Size (Fittings)
- 3-1/2" x 2-1/2"
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
Description
Eccentric Reducer, Carbon Steel, Class Class STD, 3 1/2 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.