Shop HONEYWELL

Solenoid Valve for Gas - Class A, EN 161, 500 mbar Max

  • Mfr # KS88006130
  • Zoro # G115417691

product price: 
$
844.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006130
Zoro #
G115417691
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NQ is a Class A solenoid valve

  • The unit includes pilot lamp indicator and adjustable flow settings.
  • It is compliant with EN 161 standards, remaining in a closed position when not energized, and supports a maximum operating pressure of 500 mbar.
  • It holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e. Key features include:
  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.