Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, EN 161, IP65, 500 mbar
- Mfr # KS88013264
- Zoro # G215411469
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013264
- Zoro #
- G215411469
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS340/-R/NW is a Class A solenoid valve meeting EN 161 standards. The valve is intended for use in applications requiring automatic shut-off of gas and air, and features a pilot lamp and flow adjustment. When de-energized, the valve is in a closed position, rated for maximum operating pressure up to 500 mbar, with an IP65 enclosure rating. This model holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.