Solenoid Valve for Gas, Class A, EN 161, IP65, 500 mbar
- Mfr # KS88017444
- Zoro # G715411341
product price:Â
$
1,444.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017444
- Zoro #
- G715411341
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/NQGL is a Class A solenoid valve, conforming to EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is rated for operation at pressures up to 500 mbar and has an IP65 rating. The product holds EU certification as well as FM and CSA approvals, with compatibility with systems that require components meeting SIL 3 and PL e ratings.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.