Shop HONEYWELL

Solenoid Valve for Gas, Class A, Fast Opening, 500 mbar

  • Mfr # KS88000049
  • Zoro # G915296236

product price: 
$
981.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000049
Zoro #
G915296236
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS3/NQ Solenoid Valve is a classified as a Class A valve intended for use in automatic shut-off applications in gas and air lines. This solenoid valve operates in a normally closed position when de-energized and includes fast opening operation. It is certified to EN 161 standards, with approvals from FM and CSA, and is suitable for use in systems rated for compatibility with up to SIL 3 and PL e. The unit has a maximum operating pressure rating of 500 mbar, includes flow adjustment capability, pilot lamp indication, and has an IP65 enclosure rating.

Key features:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.