Shop HONEYWELL

Solenoid Valve for Gas, DN 100 mm, ISO Flange, 500 mbar, IP65

  • Mfr # KS88204154
  • Zoro # G915296168

product price: 
$
5,357.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88204154
Zoro #
G915296168
UPC #
-
Country of Origin
Unknown
Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS8100F0 is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161 standards, it is normally closed (de-energized state) and features an ISO flange connection with a nominal size of 100 mm (size 8). The unit is rated for a maximum operating pressure of 500 mbar and includes both pilot lamp indication and adjustable flow settings. It holds EU certification, FM and CSA approvals, and is certified according to standards applicable to systems with SIL 3 / PL e requirements.

Key features include:

  • Size: DN 100 mm (Size 8)
  • Connection type: ISO flange
  • Maximum operating pressure: 500 mbar
  • Electrical options: Available in mains voltages of 24 V DC, 120 V AC, or 230 V AC with terminal electrical connection
  • Operation: Quick opening/closing or slow opening/quick closing variants available
  • Protection rating: IP65 enclosure
  • Certifications: EU certified; FM & CSA approved; suitable for systems up to SIL 3 / PL e

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.