Solenoid Valve for Gas, EN 161, 500 mbar, IP65 Rated
- Mfr # KS88020040
- Zoro # G815418325
product price:Â
$
971.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020040
- Zoro #
- G815418325
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/15R/NWGR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This unit is rated to comply with EN 161 standards; valve is closed when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment capability. The valve is certified as compliant with SIL 3 and PL e requirements; meets applicable EU, FM, and CSA certification criteria.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: Threaded or flanged
- Operation modes: Quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.