Shop HONEYWELL

Solenoid Valve for Gas, Slow Open, 500 mbar, IP65 Rated

  • Mfr # KS88000036
  • Zoro # G815295889

product price: 
$
828.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000036
Zoro #
G815295889
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VLV,SOLND,SZ 2,RP,VAS2 /LQ,SLOW OPNG,12 is a solenoid valve intended for compatibility with gas and air systems. This Class A automatic shut-off valve rated in accordance with EN 161 standards and configured to remain closed when de-energized. It includes slow opening functionality and quick closing mechanism, supports maximum operating pressure of 500 mbar, and is equipped with pilot lamp indicator and flow adjustment capabilities. The unit carries EU certification as well as FM and CSA approvals, including certifications up to SIL 3 and PL e.

Key features:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection types: Threaded or flanged
  • Opening/closing operation: Quick opening/quick closing or slow opening/quick closing
  • Maximum operating pressure: 500 mbar
  • Electrical connection via terminal; available mains voltages include 24 V DC, 120 V AC, or 230 V AC
  • Protection rating: IP65
  • Additional versions available with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.