Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS Series, Auto Shut-Off, DN10-125, IP65
- Mfr # KS88028857
- Zoro # G215418628
product price:Â
$
1,018.49
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88028857
- Zoro #
- G215418628
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, is closed when not energized, and features both pilot lamp indication and flow adjustment mechanisms. This model holds certifications including EU, FM, and CSA, with suitability for systems requiring compliance up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65