RotaryUnion, Straight, Brass, 1/4"Threaded

  • Mfr # 32.552
  • Zoro # G5131192
product price: 
$
68.99
/ea

Key Features

Size
Inlet 1/4 in NPTM - Outlet 1/4 in NPTF
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Body Dia.
0.94"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32.552
Zoro #
G5131192
UPC #
-
Country of Origin
United States
Item
Rotary Union
Rotation
Manual Rotation
Flow
Single
Max. Speed
30 rpm
Max. Temp.
250 Degrees F
Standards
ISO 9001
Material of Construction
Stainless steel
Type
DGV Inline Single Bearing System, Live, Swivel, O-Ring Seal
Max. Pressure
4000 psi
Connection
NPTM X NPTF
Pipe Fitting Material
Stainless Steel
Maximum Speed
30 RPM
Internal Fitting Material
Stainless Steel
Fitting Material
Brass
Bearing Type
Thrust Ball Bearings
Flow Direction
Single-Flow
Number of Passages
1
Thread Rotation
Right Hand
Stationary Port Connection Type
Threaded
Seal Material
NBR
Internal Fitting Material Grade
304
Fitting Material Finish
Nickel-Plated
Maximum Operating Temperature
250 Degrees F
Rotating Shaft Connection Type
Threaded
Resistance Properties
Corrosion Resistant
Internal Fitting Material Finish
Plain
Operating Pressure for Fluid Types
4000 psi
For Fluid Type
Air
Fitting Material Grade
C38500

Dimensions

Size
Inlet 1/4 in NPTM - Outlet 1/4 in NPTF
Body Dia.
0.94"
Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Rotating Shaft Thread Size
1/4 in
Body Diameter
0.94 in
Stationary Port Thread Size
1/4 in
Shaft Thread Length
3/4 in
Overall Length
2.6 in
Wire Rope Length
2.6 in
Length
2.6 in

Description

Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Finish Plain, Fitting Material Grade C38500, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.6 in, Pipe Size Not Applicable

Restrictions

Ratings & reviews