Shop HONEYWELL

Solenoid Valve for Gas, VAS-VCS Series, Auto Shut-Off, 500 mbar Max

  • Mfr # KS88004173
  • Zoro # G915411561

product price: 
$
551.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004173
Zoro #
G915411561
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/15R/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards, remaining closed when de-energized, and is suitable for use at pressures up to 500 mbar. It features a pilot lamp and flow adjustment capability, rated to IP65 according to IEC 60529, and certified by relevant authorities, including EU, FM, and CSA. The unit is certified for compatibility with systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.