Solenoid Valve for Gas, VAS-VCS Series, Class A, EN 161, IP65 Rated

  • Mfr # KS88015351
  • Zoro # G715415394
product price: 
$
870.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015351
Zoro #
G715415394
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-/20N/NKGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated to comply with EN 161 standards; valve is normally closed when not energized. The unit supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings as specified by manufacturer documentation. This model carries EU certification as well as FM and CSA approvals, and it is certified according to applicable requirements for SIL 3 and PL e system integration.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews