Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS125R/LW, 500 mbar, IP65 Rated
- Mfr # KS88013493
- Zoro # G215412664
product price:Â
$
834.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013493
- Zoro #
- G215412664
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated to meet EN 161 standards, with the valve position closed when not energized. The unit maximum operating pressure: 500 mbar and includes pilot lamp indication and flow adjustment. This model carries EU certification as well as FM and CSA approvals, and it is certified according to SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.