Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS2T40N/NQ, 500 mbar, IP65, EN 161 Class A
- Mfr # KS88028904
- Zoro # G915419086
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028904
- Zoro #
- G915419086
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T40N/NQ is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and includes a pilot lamp indicator and adjustable flow settings. It is certified for use in systems up to SIL 3 and PL e, with approvals from FM and CSA, as well as EU certification. The enclosure has an IP65 rating.
Key features include:
- Maximum operating pressure: 500 mbar
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.