Shop HONEYWELL

Solenoid Valve for Gas, VAS9125F0, DN 125 mm, ISO Flange, 500 mbar

  • Mfr # KS88204553
  • Zoro # G315296409

product price: 
$
8,351.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204553
Zoro #
G315296409
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS9125F0 is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. Classified as a Class A valve to EN 161 standards, it operates in the closed position when de-energized and supports maximum operating pressures up to 500 mbar. The unit features an ISO flange connection with a nominal diameter of 125 mm (size 9), includes flow adjustment capabilities, and features a pilot lamp that provides status indication. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems rated up to SIL 3 and PL e.

Key features:

  • Valve size: 9; DN: 125 mm
  • Connection type: ISO flange
  • Operating pressure: Up to 500 mbar
  • Electrical options: Available in mains voltages of 24 V DC, 120 V AC, or 230 V AC; terminal electrical connection
  • Opening/closing action: Quick opening/quick closing or slow opening/quick closing variants available
  • Additional components: Pilot lamp included; flow adjustment feature present ([see above])
  • Protection rating: IP65

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.