Shop HONEYWELL

Solenoid Valve for Gas/Air, 500 mbar, EN 161, IP65

  • Mfr # KS88004872
  • Zoro # G415417575

product price: 
$
1,843.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004872
Zoro #
G415417575
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240F/NKSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is suitable for use with maximum operating pressures up to 500 mbar, available with selectable opening speeds (quick or slow) and a quick closing function. The unit carries EU certification as well as FM and CSA approvals, compatible with systems that require components rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection types: threaded or flanged
  • Opening/closing action: quick opening & closing or slow opening & quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, and integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.