Shop ZORO SELECT

StainlessSteel, Elbow, 11/4"NPTx11/4"NPT

  • Mfr # 40SE113N114
  • Zoro # G3475981

product price: 
$
15.69
/ea

Key Features

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40SE113N114
Zoro #
G3475981
UPC #
-
Country of Origin
Multiple
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Street Elbow
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
ASME B1.20.1, ASTM A351
Specific Pipe Fitting Shape
Street Elbow
Fittings Sub-Category
Elbows
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
Color
Silver
Fitting Side A Pipe Threading
11
Includes Seal
No
Fitting Side B Type
Threaded
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Male
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Class
Class 150
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
NPT
Gravity Flow
Pressure
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
13/16 in
Fitting Thread Size A
1 1/4"-11.5
Wire Rope Length
13/16 in
Length
13/16 in

Description

The ZORO SELECT - 40SE113N114 is a 304 stainless steel street elbow designed for changing the direction of flow in piping systems. It features one male (street) NPT threaded end and one female (socket) NPT threaded end, allowing direct connection between a pipe and another fitting without requiring a short nipple. Rated for use within Class 150 pressure specifications and for Schedule 40 pipe as per intended applications, this fitting is suitable for applications involving air, natural gas, non-potable water, oil, potable water, and steam. Materials conform to ASTM-A-351 standards; product is designed for use within specified conditions.

Key Features:

  • Material: 304 Stainless Steel conforming to ASTM-A-351
  • Pressure Rating: Class 150 with maximum operating pressure of 300 psi and maximum steam pressure of 150 psi
  • Connection Type: Male NPT (1 1/4 in) on Side A and Female NPT (1 1/4 in) on Side B, both with 11 threads per inch
  • Pipe Size Compatibility: 1-1/4" nominal pipe size for both ends
  • Designed for use with Schedule 40 pipe
  • Thread standards comply with ASME B1.20.1
  • Meets MSS-SP-114 Class 150 pressure ratings
  • Color: Silver
  • Does not include pre-applied thread sealant or seals
  • Low lead compliance: Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.