Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88005366
- Zoro # G715411457
product price:Â
$
834.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88005366
- Zoro #
- G715411457
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T20/-N/NQSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. The valve is configured to be closed when not energized and operates at a maximum pressure of 500 mbar. It includes a pilot lamp, flow adjustment capability, and has an IP65 ingress protection rating. The unit is EU certified, FM and CSA approved, and compatible with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.