Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88207008
  • Zoro # G215425459
product price: 
$
5,339.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88207008
Zoro #
G215425459
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWLE/PPEP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It features a pilot lamp, flow adjustment capability, and rated IP65 for ingress protection. The unit is certified to EN 161 standards; holds EU certification, FM approval, and CSA approval. It is also rated suitable for integration into systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews