Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161
- Mfr # KS88021368
- Zoro # G715421050
product price:Â
$
937.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88021368
- Zoro #
- G715421050
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS225/-R/NW is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, operating according to EN 161 standards. The valve is configured to be closed when not energized and features a pilot lamp and flow adjustment. It is certified according to SIL 3 and PL e standards, approved by FM, CSA, and holds EU certification. The unit offers protection rated at IP65.
Key features include:
- Maximum operating pressure: 500 mbar
- Available sizes: 1 to 9; nominal diameters (DN): 10 to 125
- Connection types: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Optional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.