Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161
- Mfr # KS88207023
- Zoro # G115423203
product price:Â
$
2,997.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207023
- Zoro #
- G115423203
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS665F05LWGR3B/MM/PP is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. It is rated to meet EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit is equipped with pilot lamp, flow adjustment capability, and IP65-rated enclosure. The unit is certified according to SIL 3 and PL e requirements, with approvals from FM and CSA.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.