Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161, VAS Series

  • Mfr # KS88012892
  • Zoro # G115417608
product price: 
$
1,307.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012892
Zoro #
G115417608
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/LWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated for operation in accordance with EN 161 standards; the valve is closed when not energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. It has obtained EU certification, FM approval, CSA approval, SIL 3 rating, and PL e rating (certifications per manufacturer specifications).

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews