Solenoid Valve for Gas/Air, 500 mbar, Threaded/Flanged, IP65 Rated
- Mfr # KS88010812
- Zoro # G315418511
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010812
- Zoro #
- G315418511
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, as specified by the manufacturer. This valve remains closed when de-energized and features a pilot lamp and flow adjustment capability. It is suitable for use with maximum pressures up to 500 mbar. The unit holds EU certification as well as FM and CSA approvals, and it is certified according to SIL 3 and PL e standards; suitability depends on system design and integration.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection type: Threaded or flanged
- Operation: Quick opening/closing or slow opening/quick closing variants available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Protection rating: IP65
- Additional versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.