PipeNipple, SS, 11/2", NPTxNPT, 13/4"
- Mfr # ZUSA-PF-4294
- Zoro # G201772062
product price:
$
32.89
/ea
Key Features
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.154 in
Thread Configuration
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-4294
- Zoro #
- G201772062
- UPC #
- 193005428488
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Fully Threaded
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Fitting Compatibility
- Class 300
- Material Grade
- 316
- Side B Connection Type
- Threaded
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 80
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.154 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 1 3/4 in
- Nominal Pipe Size
- 1 1/2 in
- Inside Diameter
- 47/64 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
The ZORO SELECT ZUSA-PF-4294 is a stainless steel nipple designed for connecting female-threaded fittings, valves, or pipes. Designed for NPT male-threaded connections on both ends; media compatibility not specified; rated for 150 psi at 72°F and 150 psi steam at 360°F. Constructed from 316 stainless steel; Schedule 80 wall thickness per standard. Meets specified maximums: 150 psi at 72°F; 150 psi steam at 360°F.
Key Features:
- Material: Stainless Steel 316 for corrosion and chemical resistance
- Construction: Seamless pipe construction
- Inside Diameter: 47/64 in
- Outside Diameter: 1 3/64 in
- Overall Length: 1 3/4 in
- Thread Type: NPT (National Pipe Thread)
- Connection: Male threads on both ends with close thread connection type
- Schedule: Schedule 80 wall thickness per standard
- Max Operating Pressure: 150 psi @ 72°F
- Max Steam Pressure: 150 psi @ 360°F
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.