Solenoid Valve for Gas/Air, Auto Shut-Off, 500 mbar Max
- Mfr # KS88030726
- Zoro # G115421988
product price:Â
$
545.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030726
- Zoro #
- G115421988
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/NY is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. The unit is certified to EU standards as well as FM and CSA approvals, with suitability for integration into systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available in versions offering various opening/closing speeds
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models that may include position indicators, visual indicators, bypass/pilot gas valves fittings*, or integrated pressure switches *Note: "fittings" implies customization—replace with "fittings" if not always included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.