Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, EN 161

  • Mfr # KS88031695
  • Zoro # G215422182

product price: 
$
862.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031695
Zoro #
G215422182
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225/-R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It complies with EN 161 standards; the valve is closed when de-energized, and is rated for operation at pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65 enclosure rating, and holds EU certification as well as FM and CSA approvals (certification details available upon request). It is certified for integration into systems requiring SIL 3 or PL e levels (refer to documentation for application limits).

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.