Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88013653
- Zoro # G615414282
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88013653
- Zoro #
- G615414282
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-R/NWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards and is normally closed when not energized. This valve is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment functionality. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It also holds certification meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.