Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65

  • Mfr # KS88006044
  • Zoro # G115416632

product price: 
$
781.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006044
Zoro #
G115416632
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/40R/NW is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, meeting EN 161 standards. This valve remains closed when de-energized and is equipped with a pilot lamp and adjustable flow. It is rated for operation at pressures up to 500 mbar, provides ingress protection rating of IP65, and is certified according to applicable EU, FM, and CSA standards. The unit is certified for systems up to SIL 3 (Safety Integrity Level) and PL e (Performance Level) requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection provided via terminal block
  • Available in versions featuring position indicator(s), visual indicator(s), integrated bypass/pilot gas valve(s), or pressure switch(es)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.