Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Compliant
- Mfr # KS88004879
- Zoro # G615418587
product price:Â
$
1,984.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88004879
- Zoro #
- G615418587
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240F/LQSR is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. It compliant with EN 161 standards, remains in the closed position when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. This model holds certifications from EU, FM, and CSA and is suitable for installation in systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator (visual), fitted bypass or pilot gas valve, and integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.