Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65

  • Mfr # KS88020199
  • Zoro # G115418766

product price: 
$
1,486.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88020199
Zoro #
G115418766
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-R/NW is a Class A solenoid valve conforming to EN 161 standards. It is intended for use in applications requiring automatic shut-off of gas and air. The valve is configured to be in a closed position when not energized and rated for a maximum operating pressure of 500 mbar. It features an integrated pilot lamp and flow adjustment, with ingress protection rated at IP65. The unit holds EU certification as well as FM and CSA approvals, and it is certified as meeting the requirements applicable to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.