Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated
- Mfr # KS88002344
- Zoro # G615410604
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002344
- Zoro #
- G615410604
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/LQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for operation at maximum pressure of 500 mbar and certified according to EU, FM, CSA, SIL 3, and PL e standards. The protection rating: IP65.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided by terminal block
- Available in versions equipped with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.