Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88010805
  • Zoro # G415418428

product price: 
$
881.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010805
Zoro #
G415418428
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NQGR is a Class A solenoid valve. This model is intended for use in applications requiring automatic shut-off of gas and air, and conforms to EN 161 standards. It is normally closed (de-energized state) when not powered and rated for a maximum operating pressure of 500 mbar. The valve includes pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. It holds EU certification as well as FM and CSA approvals, and it has certification indicating suitability for systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: Threaded or flanged
  • Operation types: Quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.