Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated
- Mfr # KS88031430
- Zoro # G715421135
product price:Â
$
1,845.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88031430
- Zoro #
- G715421135
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240F/LKSR is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, conforming to EN 161 standards. This unit remains closed when de-energized and includes a pilot lamp and adjustable flow control. It is rated for operation up to 500 mbar, has an IP65 rating for ingress protection, and is certified according to EU, FM, and CSA standards. The valve is suitable for installation in systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing configurations: available with various opening/closing options
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in models featuring position indicator/visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.