Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88204579
  • Zoro # G415421008
product price: 
$
3,146.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204579
Zoro #
G415421008
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS665F05LKGRB/PP/PP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air lines. This valve operates in accordance with EN 161 standards, configured to be closed when de-energized, and is suitable for use at pressures up to 500 mbar. It includes a pilot lamp for visual status indication; features adjustable flow settings, offering operational flexibility. The unit holds EU certification as well as FM and CSA approvals, supporting integration into systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65

Restrictions

Ratings & reviews