Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VAS Series

  • Mfr # KS88032303
  • Zoro # G115419978
product price: 
$
1,116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032303
Zoro #
G115419978
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. The unit features a pilot lamp for status indication and an adjustable flow control mechanism, offering visual status indication and precise control over flow rates. This model holds EU certification as well as FM and CSA approvals, certifying its compliance with standards applicable to systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • IP65 enclosure rating for ingress protection
  • Available versions include models with position indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews