Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65, VAS2T40N/NKSR
- Mfr # KS88028914
- Zoro # G015419030
product price:Â
$
1,417.99
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
- KS88028914
- Zoro #
- G015419030
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2T40N/NKSR is a Class A solenoid valve. This valve is intended for use in applications requiring automatic shut-off of gas and air. It meets the requirements specified under EN 161 standards, remaining closed when de-energized. It supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit is rated to IP65 for ingress protection and holds certification meeting SIL 3 and PL e requirements.