Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, VAS110R/NW, 500 mbar, IP65, EN 161
- Mfr # KS88026075
- Zoro # G015424126
product price:Â
$
903.06
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88026075
- Zoro #
- G015424126
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS110R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated for operation in accordance with EN 161 standards, remains closed when not energized, and has a maximum operating pressure: 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It holds EU certification as well as FM and CSA approvals, and is certified as meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC