Solenoid Valve - Gas, DN 65 mm, 500 mbar, ISO Flange, VAS665F05L
- Mfr # KS88204218
- Zoro # G615296222
product price:Â
$
2,906.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204218
- Zoro #
- G615296222
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS665F05L is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. Classified as a Class A valve to EN 161 standards, it operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit features an ISO flange connection with a nominal size of 65 mm, equipped with adjustable flow settings, and features a pilot lamp that indicates operational status.
Key features include:
- Size: SZ 6 (DN 65 mm) with ISO flange connection
- Automatic shut-off function; closed when de-energized
- Maximum operating pressure: 500 mbar
- Equipped with adjustable flow settings and features a pilot lamp that indicates operational status
- Protection rating: IP65
- Certified to EU requirements; FM and CSA approved
- Suitable for use in systems rated up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.