Shop HONEYWELL

Solenoid Valve - Gas/Air, NC, 500 mbar, IP65, EN161

  • Mfr # KS88010581
  • Zoro # G315416654

product price: 
$
1,216.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010581
Zoro #
G315416654
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS232R/NWGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. The valve is normally closed (NC) and actuated by electrical input, remaining closed when de-energized, and operates at a maximum pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit complies with EN 161 standards and is certified under applicable EU directives; FM and CSA listed. It is suitable for integration into systems rated up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.