Solenoid Valve - VAS780F05L, 80mm Flange, Gas Shut-Off, IP65
- Mfr # KS88202916
- Zoro # G515296155
product price:Â
$
4,773.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88202916
- Zoro #
- G515296155
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS780F05L is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air. Classified as a Class A valve to EN 161 standards, it operates in a normally closed position when de-energized and supports maximum operating pressures up to 500 mbar. This model features an ISO flange connection (80 mm nominal diameter), pilot lamp, flow adjustment mechanism, and IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125 mm
- Connection options: Threaded or flanged
- Available in quick opening/closing or slow opening/quick closing variants
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Additional versions offered with position indicators, visual indicators, fitted bypass/pilot gas valves, or pressure switches (DG../VC)
- Holds certification indicating compliance with requirements up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.