Pipe Cap, PVC, 1 1/4 in
- Mfr # 447012BC
- Zoro # G103658693
product price:Â
$
0.50
/ea
Key Features
Specific Fitting Shape
Cap
Low Lead Compliance Level
Certified
Maximum Operating Pressure
370 psi
Includes Seal
Seal Not Included
Fitting Side A Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447012BC
- Zoro #
- G103658693
- UPC #
- 025528136840
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Outside Diameter
- 1 15/16 in
- Overall Length
- 1 7/8 in
- Nominal Pipe Size
- 1 1/4 in
- Outside Diameter
- 1 15/16 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Cap, 1 1/4 in Nominal Pipe Size, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 15/16 in Outside Diameter, 1 7/8 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.