Stainless Steel Flexible Hose Assembly, Gas/Air/Water, Ext Thread, DN 8-100
- Mfr # KS03263024
- Zoro # G815394537
product price:Â
$
394.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03263024
- Zoro #
- G815394537
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER TB,FLX,SS,ES 16RA800 is a stainless steel hose assembly. It is intended for use as a flexible connector between compatible devices and pipes. The hose assembly may reduce the transfer of vibration in gas, air, and water lines. The hose assembly is DIN-DVGW tested and registered.
Key features:
- Stainless steel flexible tube construction
- Constructed to allow flexibility at connection points
- Suitable for use with gas, air, and water
- Available diameters (DN): 8 to 100 mm
- Connection type: external thread
- Maximum pressure: up to 4 or 16 bar depending on model
- Length options: 500 to 2000 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.