Shop HONEYWELL
See all product information
Create Account
Stand, 1250G And 1450G, Gray, 15Cm/6 Inch Flexible Rod,
- Mfr # STND-15F03-009-6
- Zoro # G600467415
product price:Â
$
55.15
/ea
Key Features
Compatibility
Honeywell Voyager Barcode Scanner: 1250g, 1450g
Features
Weighted Base
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STND-15F03-009-6
- Zoro #
- G600467415
- UPC #
- -
- Country of Origin
- Unknown
Details
- Compatibility
- Honeywell Voyager Barcode Scanner: 1250g, 1450g
- Features
- Weighted Base
- Color
- Gray
- Item
- Handheld Scanner Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.