This item is Discontinued.

Honeywell Surround Fan Forced Heater, 1,500 W, 8.1 x 11.2 x 7.9, White HHF360W

Surround Fan Forced Heater, 1,500 W, 8.1 x 11.2 x 7.9, White (Discontinued)

  • Mfr # HHF360W
  • Zoro # G316127399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHF360W
Zoro #
G316127399
UPC #
92926193607
Country of Origin
China

Dimensions

Height
7.9 in
Width
8.1 in
Depth
11.2 in

Details

Electric Heater Item
Fan Forced Heaters
Electric Heater Type
Fan-Forced
Watts
1,500 W
Color
White
Features
Cool Touch Housing; Overheat Protection; Tip-Over Protection

Description

Features a 360-degree radius design that allows for superior all-around heating. This feature can easily be adjusted and redirected in the direction of your choosing. A fully adjustable thermostat also has been included and was designed to be especially accessible and easy-to-read. The ability to navigate between two heat settings and the presence of a fan add even more flexibility to a heater that's inherently versatile. Surpassing industry standards, Honeywell has gone the additional mile in incorporating numerous nods to safety into their series of portable heaters. The inclusion of a tip-over switch, overheat protection and flame-resistant construction set this fan well ahead of its competitors while securing the ultimate in peace-of-mind.


  • Improved engine design for superior efficient heating.
  • Adjustable thermostat.
  • Two heat settings.
  • Cool touch carry handle.
  • Exceeds industry standards for safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.