Shop HONEYWELL
See all product information
Create Account
SW, PRESS, GAS, DG 500VC5 5W
- Mfr # KS84448530
- Zoro # G215389843
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Range
150 to 500 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84448530
- Zoro #
- G215389843
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 150 to 500 mbar
- Standards
- EU certified