Shop HONEYWELL
See all product information
Create Account
SW, PRESS, GAS, DG 60VC9 6W /B
- Mfr # KS75456404
- Zoro # G315390015
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Range
10 to 60 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75456404
- Zoro #
- G315390015
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 10 to 60 mbar
- Standards
- EU certified