Zoro Homepage

Switch, Pneumatic

  • Mfr # SP970A1005

  • Zoro # G4798838


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
Minimum Position
Max. Safe Air PSI
30 psi
Control Range
Main 18 psi / Pilot 3 to 15 psi
Height (In.)
2 1/4 in
Air Connections
5/32 (4 mm) Barbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP970A1005
Zoro #
G4798838
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Width (In.)
2 1/2 in
Depth (In.)
3 1/2 in
Overall Height
5 3/8 in
Overall Width
3 1/4 in
Connection Size
5/32 in
Overall Depth
4 1/2 in

Details

Item
Pressure Regulator
Type
Minimum Position
Max. Safe Air PSI
30 psi
Control Range
Main 18 psi / Pilot 3 to 15 psi
Air Connections
5/32 (4 mm) Barbs
Air Consumption (SCFM)
0.022 scfm
Includes
(6) Spans with Breakaway Stops on Knob
Air Consumption
0.022 scfm
Connection Type
Barb
Product Type
Pressure Regulator
Maximum Operating Air Pressure
30 psi
Minimum Control Pressure
3 psi
Maximum Operating Temperature
140 Degrees F
Maximum Control Pressure
18 psi

Description

Pressure Regulator, Air Consumption 0.022 scfm, Connection Size 5/32 in, Connection Type Barb, Contact Action -, Includes (6) Spans with Breakaway Stops on Knob, Maximum Control Pressure 18 psi, Maximum Operating Air Pressure 30 psi, Maximum Operating Temperature 140 Degrees F, Minimum Control Pressure 3 psi, Overall Depth 4 1/2 in, Overall Height 5 3/8 in, Overall Width 3 1/4 in, Product Type Pressure Regulator, Voltage -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.